LOCKING RECEPTACLE, L16-20R, 20 A, 480V AC, BLACK, 3 POLES, SCREW TERMINALS
LOCKING RECEPTACLE, L16-20R, 20 A, 480V AC, BLACK, 3 POLES, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Twist-Lock Nema receptacle. Thermoset base provides heat & flame resistance & dimensional stability. Impact & abuse resistant nylon face. All brass grounding system. External back wiring wraparound clamp with anti-rotation strand containment feature.
Technical Specs
- ItemLocking Receptacle
- Current Rating20 A
- Housing ColourBlack
- Mount TypeFlush
- NEMA Receptacle ConfigurationL16-20R
- Number of Poles3
- PhaseThree
- ShroudedNo
- Wire Connection TypeScrew Terminals
- AFCINo
- Cover TypeNo Cover
- Horsepower Rating5 hp
- IP RatingIP20
- StandardsCSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
- For EnvironmentDry
- IncludesMounting Hardware
- Maximum Operating Temperature75 Degrees C
- Minimum Operating Temperature-40 Degrees C
- Connection Orientation Straight
- Flange Type Non-Flanged
- Housing Material Nylon
- NEMA Enclosure Rating 1
- Number of Gangs 1
- Number of Wires 4
- Polarized Yes
- Voltage Rating 480V AC
- Wiring Style Standard
- Contact Material Brass
- Grounding Grounded
- Includes Mounting Hardware Yes
- Resistance Properties Impact Resistant
- UL 94 Flammability Rating V-2
- For Location Indoor
- Market Industrial
- Maximum Wire Size 8 AWG
- Minimum Wire Size 16 AWG
- Country of Origin United States
(subject to change)
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.41
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.50
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.37
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.25
/ each
-
BELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.01
/ each
-
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.67
/ each
-
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.50
/ pkg.