RECEPTACLE, DECORATOR DUPLEX, WHITE, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
RECEPTACLE, DECORATOR DUPLEX, WHITE, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Commercial grade tamper resistant Decora Plus Duplex receptacle, 5-20R. Rating 20 amp, voltage 125. Wiring method back and side. Colour white.
Technical Specs
- ItemReceptacle
- Cover TypeNo Cover
- GFCINo
- Housing ColourWhite
- Mount TypeFlush
- NEMA Receptacle Configuration5-20R
- Number of Poles2
- PhaseSingle
- Receptacle TypeDecorator Duplex
- StandardsCSA Certified C22.2, NEMA WD-6, UL 498
- Wire Connection TypeScrew Terminals
- AFCINo
- Surge ProtectionNo
- Flange TypeNon-Flanged
- Contact MaterialBrass
- Face Plate Width1.3 in
- GradeFederal Specification
- Includes Mounting HardwareYes
- Maximum Operating Temperature167 Degrees F
- Mount Hole Center-to-Center Height2.7 in
- Connection Orientation Straight
- Current Rating 20 A
- Grounding Grounded
- Housing Material Nylon
- NEMA Enclosure Rating 1
- Number of Gangs 1
- Number of Wires 3
- Polarized Yes
- Resistance Properties Tamper Resistant
- Voltage Rating 125V AC
- Wiring Method Back, Side
- Horsepower Rating 1 hp
- UL 94 Flammability Rating V-2
- Shrouded No
- Face Plate Height 2.7 in
- For Location Indoor
- Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
- Market Commercial, Industrial
- Maximum Wire Size 10 AWG
- Overall Depth 1.3 in
- Country of Origin United States
(subject to change)
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.28
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.36
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.25
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.11
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.80
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.07
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.44
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.71
/ each
-
CORTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.21
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.05
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.67
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.82
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.60
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.50
/ each