!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3D287
  • Mfr. Model # HBL8362ISA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 140 Degrees F. It has the following resistance properties: impact resistant, plus it measures 4 inch depth. This receptacle meets the standards for CSA C22.2 No. 42, UL 498, UL E2186. It is ivory.

Technical Specs

  • ItemReceptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourIvory
  • Mount TypeFlush
  • NEMA Receptacle Configuration5-20R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • StandardsCSA Certified C22.2 No. 42, UL 498, UL E2186
  • Wire Connection TypeScrew Terminals
  • AFCINo
  • Surge ProtectionYes
  • Flange TypeNon-Flanged
  • Face Plate Height2.6 in
  • For LocationIndoor
  • Maximum Operating Temperature140 Degrees F
  • Overall Depth4 in
  • Connection Orientation Straight
  • Current Rating 20 A
  • Grounding Grounded
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Resistance Properties Impact Resistant
  • Voltage Rating 125V AC
  • Wiring Method Side
  • Horsepower Rating 1 hp
  • UL 94 Flammability Rating V-2
  • Shrouded No
  • Face Plate Width 1.3 in
  • Grade Hospital Grade Fed. Spec.
  • Mount Hole Center-to-Center Height 3.3 in
  • Visual Indicator Lights Power Connected
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list