This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 3.3 inch depth, and includes grounding staple, mounting hardware, wall plate or weatherproof cover.
Technical Specs
ItemReceptacle
Cover TypeNo Cover
GFCINo
Housing ColourBlack
Mount TypeFlush
NEMA Receptacle Configuration5-15R
Number of Poles2
PhaseSingle
Receptacle TypeDecorator Duplex
Voltage Rating125V AC
Wiring MethodBack, Side
Horsepower Rating1/2 hp
UL 94 Flammability RatingV-2
ShroudedNo
Face Plate Height2.7 in
For LocationIndoor
IncludesGrounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
MarketCommercial, Industrial
Maximum Wire Size10 AWG
Overall Depth3.3 in
Connection OrientationStraight
Current Rating15 A
GroundingGrounded
Housing MaterialNylon
NEMA Enclosure Rating1
Number of Gangs1
Number of Wires3
PolarizedYes
StandardsCSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498