!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC RECEPTACLE, STRAIGHT BLADE, FLUSH MOUNT, COVER, WHT, NEMA 14-50, 125/250V, 60 HZ AC

ELECTRIC RECEPTACLE, STRAIGHT BLADE, FLUSH MOUNT, COVER, WHT, NEMA 14-50, 125/250V, 60 HZ AC

HUBBELL

ELECTRIC RECEPTACLE, STRAIGHT BLADE, FLUSH MOUNT, COVER, WHT, NEMA 14-50, 125/250V, 60 HZ AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC RECEPTACLE, STRAIGHT BLADE, FLUSH MOUNT, COVER, WHT, NEMA 14-50, 125/250V, 60 HZ AC

ELECTRIC RECEPTACLE, STRAIGHT BLADE, FLUSH MOUNT, COVER, WHT, NEMA 14-50, 125/250V, 60 HZ AC

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.06 / EACH

EHC: EHC :
Min Qty 22 = $265.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 22 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRR450WIPCN
  • Mfr. Model # RR450WIPCN
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This flush-mount, straight-blade electrical receptacle comes with a white-coloured cover. It has a 14-50 NEMA configuration, is 125/250v, 60 hz, 3-pole 4-wire. Mounts on a 4 11/16 inch square box. For use with solid or stranded aluminum and copper wire with a #10 to #4 wire range. This receptacle is indoor dry rated.

Technical Specs

  • ItemStraight Blade Receptacle
  • Current Rating50 A
  • Housing ColourWhite
  • Mount TypeFlush
  • Number of Poles3
  • PhaseSingle
  • Wire Connection TypeScrew Terminals
  • For LocationIndoor
  • Includes Mounting HardwareMounting Hardware Included
  • Maximum Wire Size#6 AWG
  • Connection Orientation Straight
  • Grounding Grounded
  • Housing Material Thermoplastic
  • NEMA Receptacle Configuration 14-50R
  • Number of Wires 4
  • Voltage Rating 125/250V AC
  • Wiring Method Back
  • Includes Plate
  • Market Residential

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list