RECEPTACLE,FLOOR MOUNT
RECEPTACLE,FLOOR MOUNT
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SANITARY NAPKIN RECEPTACLE, SANITARY NAPKIN RECEPTACLE, FREE-STANDING, 9 IN OVERALL W
Technical Specs
- ItemSanitary Napkin Receptacle
- Height11 1/2 in
- Width9 in
- ShapeHouse Shape
- Lid TypeSwing
- IncludesRigid Liner
- Container Mounting Style Free-Standing
- Container Depth 6 1/2 in
- Material Metal
- Colour White
- For Use With 4RCZ4
- Depth 9 in
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.54
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.81
/ EACH
Related Products
-
HOSPECO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.92
/ PACKAGE