!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT BLADE RECEPTACLE, 125 V AC, 2 POLES, 60 ° C, SINGLE PHASE, #12 AWG

STRAIGHT BLADE RECEPTACLE, 125 V AC, 2 POLES, 60 ° C, SINGLE PHASE, #12 AWG

HUBBELL

STRAIGHT BLADE RECEPTACLE, 125 V AC, 2 POLES, 60 ° C, SINGLE PHASE, #12 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE RECEPTACLE, 125 V AC, 2 POLES, 60 ° C, SINGLE PHASE, #12 AWG

STRAIGHT BLADE RECEPTACLE, 125 V AC, 2 POLES, 60 ° C, SINGLE PHASE, #12 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.98 / EACH

EHC: EHC :
Min Qty 47 = $281.06

Compliance and Restrictions

  • None

This product must be purchased in quantities of 47 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRR15QWTR
  • Mfr. Model # RR15QWTR
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Home select straight blades- Smooth indented face appearance, Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid. Duplex ultrasonically welded.

Technical Specs

  • ItemStraight Blade Receptacle
  • Current Rating15 A
  • Housing MaterialThermoplastic
  • Number of Poles2
  • PhaseSingle
  • Resistance PropertiesTamper Resistant
  • Voltage Rating125V AC
  • For LocationIndoor
  • MarketResidential
  • Maximum Wire Size#12 AWG
  • Connection Orientation Straight
  • Grounding Grounded
  • NEMA Receptacle Configuration 5-15R
  • Number of Wires 3
  • Receptacle Type Duplex
  • Standards CSA Certified, UL Listed E2186
  • Wiring Method Side
  • Includes Mounting Hardware Mounting Hardware Included
  • Maximum Operating Temperature 60 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list