!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES, MODULAR WIRING

RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES, MODULAR WIRING

SNAPCONNECT

RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES, MODULAR WIRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES, MODULAR WIRING

RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES, MODULAR WIRING

SNAPCONNECT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31A342
  • Mfr. Model # SNAP8200RA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.1 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

Technical Specs

  • ItemReceptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourRed
  • Mount TypeFlush
  • NEMA Receptacle Configuration5-15R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • Voltage Rating125V AC
  • Wiring MethodBack
  • Horsepower Rating1/2 hp
  • Surge ProtectionNo
  • Flange TypeNon-Flanged
  • Contact MaterialBrass
  • Face Plate Width1.6 in
  • GradeHospital Grade Fed. Spec.
  • Includes Mounting HardwareYes
  • Maximum Wire Size12 AWG
  • Overall Depth1.1 in
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
  • Wire Connection Type Modular Wiring
  • AFCI No
  • IP Rating IP20
  • UL 94 Flammability Rating V-2
  • Shrouded No
  • Face Plate Height 2.6 in
  • For Location Indoor
  • Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
  • Maximum Operating Temperature 167 Degrees F
  • Mount Hole Center-to-Center Height 3.3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories