!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED

WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED

WATERTIGHT PIN AND SLEEVE RECEPTACLE, 30 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $611.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL430RS2W
  • Mfr. Model # HBL430RS2W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC/250V DC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSA Type 4X, UL 1682, UL. It is silver, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Connectors
  • Flange TypeFlanged
  • NEMA Enclosure RatingNot Rated
  • Number of Wires4
  • ShroudedYes
  • Cap TypeSpring-Loaded Cap
  • GroundingGrounded
  • Housing MaterialThermoplastic
  • Maximum Wire Size2 AWG
  • Resistance PropertiesImpact Resistant, Moisture Resistant, Watertight
  • UL 94 Flammability RatingV-0
  • Wire Connection TypeScrew Terminals
  • Maximum Operating Temperature75 Degrees C
  • Current Rating 30 A
  • Grounding Style Style 2
  • Number of Poles 3
  • Phase Three
  • Voltage Rating 600V AC/250V DC
  • Face Diameter 3.89 in
  • Housing Colour Silver
  • Market Industrial
  • Minimum Wire Size 8 AWG
  • Standards CSA Certified C22.2 No. 182.1, CSA Certified Type 4X, UL 1682, UL Listed
  • Switch Rated No
  • Housing Material Grade Valox 357
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list