!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE,15 A,WHITE,125V AC

RECEPTACLE,15 A,WHITE,125V AC

HUBBELL

RECEPTACLE,15 A,WHITE,125V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE,15 A,WHITE,125V AC

RECEPTACLE,15 A,WHITE,125V AC

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.19 / EACH

EHC: EHC :
Min Qty 9 = $298.71

Compliance and Restrictions

  • None

This product must be purchased in quantities of 9 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLDR15STWTR
  • Mfr. Model # DR15STWTR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemReceptacle
  • Cover TypeNo Cover
  • GFCINo
  • Hazardous Location SpecificationNot Applicable
  • Housing MaterialThermoplastic
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires3
  • PolarizedYes
  • StandardsCSA Certified 22.2 No 42 File 285, NEMA: WD-6, UL 498 File No E2186
  • Wire Connection TypePush In
  • AFCINo
  • Horsepower Rating1/2 hp
  • Reset TypeNot Applicable
  • UL 94 Flammability RatingV-2
  • ShroudedNo
  • Face Plate Height2.8 in
  • For LocationIndoor
  • IncludesMounting Hardware
  • MarketCommercial
  • Maximum Wire Size10 AWG
  • Number of Outlets2
  • Visual Indicator LightsPower Connected
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Colour White
  • Mount Type Surface
  • NEMA Receptacle Configuration 5-15R
  • Number of Poles 2
  • Phase Single
  • Receptacle Type Decorator Duplex
  • Voltage Rating 125V AC
  • Wiring Method Back
  • Flange Shape Not Applicable
  • IP Rating IP20
  • Surge Protection No
  • Flange Type Non-Flanged
  • Contact Material Copper Alloy
  • Face Plate Width 1.6 in
  • Grade General Use
  • Includes Mounting Hardware Yes
  • Maximum Operating Temperature 167 Degrees F
  • Mount Hole Center-to-Center Height 3.3 in
  • Overall Depth 1.4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list