!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, 125 V AC, 2 3/7 IN W X 1 2/9 IN H X 1 2/9 IN D, WHITE HOUSING, #14 AWG TO #12 AWG

RECEPTACLE, 125 V AC, 2 3/7 IN W X 1 2/9 IN H X 1 2/9 IN D, WHITE HOUSING, #14 AWG TO #12 AWG

WIRECON

RECEPTACLE, 125 V AC, 2 3/7 IN W X 1 2/9 IN H X 1 2/9 IN D, WHITE HOUSING, #14 AWG TO #12 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, 125 V AC, 2 3/7 IN W X 1 2/9 IN H X 1 2/9 IN D, WHITE HOUSING, #14 AWG TO #12 AWG

RECEPTACLE, 125 V AC, 2 3/7 IN W X 1 2/9 IN H X 1 2/9 IN D, WHITE HOUSING, #14 AWG TO #12 AWG

WIRECON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLWDRDU15WT
  • Mfr. Model # WDRDU15WT
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This receptacle has a voltage rating of 125V AC. It has the following resistance properties: impact resistant, vibration resistant, plus it measures 2 3/7 inch W x 1 2/9 inch depth x 1 2/9 inch H. This receptacle meets the standards for CSA and UL. It is white, and has #14 AWG minimum wire size to #12 AWG maximum wire size.

Technical Specs

  • ItemReceptacle
  • Device TypeDuplex Receptacle
  • Number of Wires3
  • Voltage Rating125V AC
  • StandardsCSA Certified, UL Listed
  • Minimum Wire Size#14 AWG
  • Overall Height1 2/9 in
  • Current Rating 15 A
  • Housing Colour White
  • Resistance Properties Impact Resistant, Vibration Resistant
  • Housing Material Thermoplastic
  • Maximum Wire Size #12 AWG
  • Overall Depth 1 2/9 in
  • Overall Width 2 3/7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories