!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT BLADE RECEPTACLE, 125/250 V AC, BLACK HOUSING, 3 POLES, #10 AWG

STRAIGHT BLADE RECEPTACLE, 125/250 V AC, BLACK HOUSING, 3 POLES, #10 AWG

HUBBELL

STRAIGHT BLADE RECEPTACLE, 125/250 V AC, BLACK HOUSING, 3 POLES, #10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE RECEPTACLE, 125/250 V AC, BLACK HOUSING, 3 POLES, #10 AWG

STRAIGHT BLADE RECEPTACLE, 125/250 V AC, BLACK HOUSING, 3 POLES, #10 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.59 / EACH

EHC: EHC :
Min Qty 22 = $276.98

Compliance and Restrictions

  • None

This product must be purchased in quantities of 22 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRR430WIPCN
  • Mfr. Model # RR430WIPCN
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Home select straight blades- Smooth indented face appearance, Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid. Duplex ultrasonically welded.

Technical Specs

  • ItemStraight Blade Receptacle
  • Current Rating30 A
  • Housing ColourBlack
  • NEMA Receptacle Configuration14-30R
  • Number of Wires4
  • Wire Connection TypeScrew Terminals
  • For LocationIndoor
  • Connection Orientation Straight
  • Grounding Grounded
  • Housing Material Thermoplastic
  • Number of Poles 3
  • Voltage Rating 125/250V AC
  • Wiring Method Back
  • Maximum Wire Size #10 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list