This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.
Technical Specs
ItemReceptacle
Cover TypeNo Cover
GFCINo
Housing ColourBrown
Mount TypeFlush
NEMA Receptacle Configuration5-20R
Number of Poles2
PhaseSingle
Receptacle TypeDuplex
Voltage Rating125V AC
Wiring MethodBack, Side
Horsepower Rating1 hp
UL 94 Flammability RatingV-0, V-2
ShroudedNo
Face Plate Height2.7 in
For LocationIndoor
IncludesGrounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
MarketIndustrial
Maximum Wire Size10 AWG
Overall Depth1.2 in
Connection OrientationStraight
Current Rating20 A
GroundingGrounded
Housing MaterialNylon
NEMA Enclosure Rating1
Number of Gangs1
Number of Wires3
PolarizedYes
StandardsCSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186