RECEPTACLE, SINGLE, 15-30R, 250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS
RECEPTACLE, SINGLE, 15-30R, 250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This receptacle has three poles, three phases, a voltage rating of 250V AC, and an operating temperature of 167 Degrees F. It measures 2.4 inch depth. This receptacle meets the standards for CSA, NEMA WD-6, UL E2186. It is black, and has a 6 AWG maximum wire size.
Technical Specs
Item Receptacle
Cover Type No Cover
GFCI No
Housing Colour Black
Mount Type Flush
NEMA Receptacle Configuration 15-30R
Number of Poles 3
Phase Three
Receptacle Type Single
Voltage Rating 250V AC
Wiring Method Back, Side
Horsepower Rating 3 hp
Surge Protection No
Flange Type Non-Flanged
Contact Material Brass
Grade Federal Specification
Maximum Operating Temperature 167 Degrees F
Mount Hole Center-to-Center Height 3.3 in
Connection Orientation Straight
Current Rating 30 A
Grounding Grounded
Housing Material Composite, Thermoplastic
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 4
Polarized Yes
Standards CSA Certified, NEMA WD-6, UL E2186
Wire Connection Type Screw Terminals
AFCI No
IP Rating IP20
UL 94 Flammability Rating V-0
Shrouded No
For Location Indoor
Market Industrial
Maximum Wire Size 6 AWG
Overall Depth 2.4 in
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.09
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.45
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$253.10
/ EACH
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$151.18
/ EACH