RECEPTACLE, SINGLE, 5-30R, 125V AC, 30 A, BLACK, 2 POLE/3 WIRE, SCREW TERMINALS
RECEPTACLE, SINGLE, 5-30R, 125V AC, 30 A, BLACK, 2 POLE/3 WIRE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 2.2 inch depth, and includes mounting hardware.
Technical Specs
Item Receptacle
Cover Type No Cover
GFCI No
Housing Colour Black
Mount Type Flush
NEMA Receptacle Configuration 5-30R
Number of Poles 2
Phase Single
Receptacle Type Single
Voltage Rating 125V AC
Wiring Method Back, Side
Horsepower Rating 2 hp
Surge Protection No
Flange Type Non-Flanged
Contact Material Brass
Grade Federal Specification
Includes Mounting Hardware Yes
Maximum Operating Temperature 167 Degrees F
Mount Hole Center-to-Center Height 3.3 in
Connection Orientation Straight
Current Rating 30 A
Grounding Grounded
Housing Material Reinforced Thermoplastic Polyester
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 3
Polarized Yes
Standards CSA Certified, NEMA WD-6, UL E2186
Wire Connection Type Screw Terminals
AFCI No
IP Rating IP20
UL 94 Flammability Rating V-0
Shrouded No
For Location Indoor
Includes Mounting Hardware
Market Industrial
Maximum Wire Size 4 AWG
Overall Depth 2.2 in
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.01
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.27
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.68
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.06
/ each
RACO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.34
/ each