!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECEPTACLE, 125 V AC, GREY HOUSING, 2 POLES, 2 GANGS, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

RECEPTACLE, 125 V AC, GREY HOUSING, 2 POLES, 2 GANGS, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

HUBBELL

RECEPTACLE, 125 V AC, GREY HOUSING, 2 POLES, 2 GANGS, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, 125 V AC, GREY HOUSING, 2 POLES, 2 GANGS, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

RECEPTACLE, 125 V AC, GREY HOUSING, 2 POLES, 2 GANGS, -40 ° C TO 75 ° C, 1 PHASE, #16 TO #8 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.37 / EACH

EHC: EHC :
Min Qty 2 = $258.74

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2610SR2
  • Mfr. Model # HBL2610SR2
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistance. This receptacle meets the standards for CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498. It is grey, and has #16 AWG minimum wire size to #8 AWG maximum wire size.

Technical Specs

  • ItemReceptacle
  • Housing ColourGrey
  • NEMA Receptacle ConfigurationL5-30R
  • Number of Poles2
  • PhaseSingle
  • Voltage Rating125V AC
  • Contact MaterialBrass
  • Horsepower Rating2 hp
  • IP RatingIP20
  • StandardsCertified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
  • For EnvironmentDry
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 30 A
  • Mount Type Surface
  • Number of Gangs 2
  • Number of Wires 3
  • Shrouded Yes
  • Wire Connection Type Screw Terminals
  • Grounding Grounded
  • Includes Mounting Hardware Mounting Hardware Included
  • Resistance Properties Moisture Resistance
  • UL 94 Flammability Rating V-2
  • For Location Indoor
  • Maximum Wire Size #8 AWG
  • Minimum Wire Size #16 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list