!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN AND SLEEVE RECEPTACLE, 100 A, 125/250V AC, IEC GROUNDING, GREY, RECEPTACLE ONLY

PIN AND SLEEVE RECEPTACLE, 100 A, 125/250V AC, IEC GROUNDING, GREY, RECEPTACLE ONLY

HUBBELL WIRING DEVICE-KELLEMS

PIN AND SLEEVE RECEPTACLE, 100 A, 125/250V AC, IEC GROUNDING, GREY, RECEPTACLE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN AND SLEEVE RECEPTACLE, 100 A, 125/250V AC, IEC GROUNDING, GREY, RECEPTACLE ONLY

PIN AND SLEEVE RECEPTACLE, 100 A, 125/250V AC, IEC GROUNDING, GREY, RECEPTACLE ONLY

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,296.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLM4100R12
  • Mfr. Model # M4100R12
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

This pin and sleeve receptacle has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, weather resistant. This pin and sleeve receptacle meets the standards for CSA, IEC, UL 1682, UL 94. It is grey, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

Technical Specs

  • ItemPin and Sleeve Receptacle
  • Flange TypeFlanged
  • IP RatingIP67
  • Number of Gangs1
  • Number of Wires4
  • ShroudedYes
  • Cap TypeSpring-Loaded Cap
  • Face Diameter4.71 in
  • Housing ColourGrey
  • MarketIndustrial
  • Minimum Wire Size3 AWG
  • Resistance PropertiesCorrosion Resistant, Impact Resistant, Moisture Resistant, Weather Resistant
  • StandardsCSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC, UL 1682, UL 94
  • Switch RatedNo
  • Maximum Operating Temperature75 Degrees C
  • Current Rating 100 A
  • Grounding Style IEC
  • NEMA Enclosure Rating 4X
  • Number of Poles 3
  • Phase Single
  • Voltage Rating 125/250V AC
  • Connection Orientation Straight
  • Grounding Grounded
  • Housing Material Thermoplastic
  • Maximum Wire Size 1/0 AWG
  • Power Indicating Light No
  • Reverse Service No
  • UL 94 Flammability Rating HB
  • Wire Connection Type Screw Terminals
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list