!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE, NON-NEMA, 20/30 A, 250V DC/600V AC, FLANGED, 4 POLES

LOCKING RECEPTACLE, NON-NEMA, 20/30 A, 250V DC/600V AC, FLANGED, 4 POLES

HUBBELL WIRING DEVICE-KELLEMS

LOCKING RECEPTACLE, NON-NEMA, 20/30 A, 250V DC/600V AC, FLANGED, 4 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RECEPTACLE, NON-NEMA, 20/30 A, 250V DC/600V AC, FLANGED, 4 POLES

LOCKING RECEPTACLE, NON-NEMA, 20/30 A, 250V DC/600V AC, FLANGED, 4 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $888.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL25403
  • Mfr. Model # HBL25403
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This locking receptacle has four poles, is single phase, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistant. This locking receptacle meets the standards for CSA and UL. It is blue, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

Technical Specs

  • ItemLocking Receptacle
  • Current Rating20/30 A
  • Flange TypeFlanged
  • Housing MaterialAluminum
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires5
  • PolarizedYes
  • Voltage Rating250V DC/600V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • GroundingGrounded
  • Resistance PropertiesMoisture Resistant
  • UL 94 Flammability RatingV-0
  • For LocationIndoor
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Connection Orientation Straight
  • Flange Shape Rectangular
  • Housing Colour Blue
  • Mount Type Flush
  • NEMA Receptacle Configuration Non-NEMA
  • Number of Poles 4
  • Phase Single
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Cover Type No Cover
  • IP Rating IP30
  • Standards CSA Certified, UL Listed
  • For Environment Dry
  • Market Industrial
  • Maximum Wire Size 6 AWG
  • Minimum Wire Size 10 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list