!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REAR VIEW CAMERA KIT, BACKUP CAMERAS/BACKUP & DASH CAMERA KITS, 800 X 480 PIXELS

REAR VIEW CAMERA KIT, BACKUP CAMERAS/BACKUP & DASH CAMERA KITS, 800 X 480 PIXELS

ECCO

REAR VIEW CAMERA KIT, BACKUP CAMERAS/BACKUP & DASH CAMERA KITS, 800 X 480 PIXELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REAR VIEW CAMERA KIT, BACKUP CAMERAS/BACKUP & DASH CAMERA KITS, 800 X 480 PIXELS

REAR VIEW CAMERA KIT, BACKUP CAMERAS/BACKUP & DASH CAMERA KITS, 800 X 480 PIXELS

ECCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $764.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KD99
  • Mfr. Model # K7000B
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 491
  • Shipping Weight 5.7 lbs

Product Details

This rear view camera kit features waterproof and it includes 65 foot cable. It has a one-year manufacturer's warranty. This rear view camera kit has an overall length of 6⅞ in, an overall width of 15/16 in. It has universal compatibility.

Technical Specs

  • ItemRear View Camera Kit
  • Camera Types IncludedBackup Camera
  • Monitor Display Size7 in
  • Compatible Vehicle TypeUniversal
  • Number of Cameras Included1
  • Camera Pixels800 x 480
  • FeaturesWaterproof
  • IP RatingIP69K
  • Monitor Height4 1/2 in
  • Monitor TypeLCD
  • Number of Camera Inputs2
  • Connectivity No Connectivity
  • Camera Resolution 720p
  • Operating Voltage 12-24V DC
  • Includes 65 ft Cable
  • Image Sensor Type CMOS Image Sensor
  • Connection Type Wired
  • Functions Mirror/Normal View Switch
  • Manufacturer Warranty 1 yr
  • Monitor Length 6 7/8 in
  • Monitor Width 15/16 in
  • Viewing Angle 120 Degrees
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list