!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REAR VIEW CAMERA, 800 X 480 PIXELS

REAR VIEW CAMERA, 800 X 480 PIXELS

ECCO

REAR VIEW CAMERA, 800 X 480 PIXELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REAR VIEW CAMERA, 800 X 480 PIXELS

REAR VIEW CAMERA, 800 X 480 PIXELS

ECCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $308.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KD56
  • Mfr. Model # C2013B
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.68 lbs

Technical Specs

  • ItemRear View Camera
  • Compatible Vehicle TypeUniversal
  • ConnectivityNo Connectivity
  • IncludesMounting Bracket
  • Connection TypeWired
  • IP RatingIP69K
  • Night Vision Distance32 4/5 ft
  • Overall Length2 11/16 in
  • Pixels725 x 488
  • Viewing Angle120 Degrees
  • Camera Type Rear View Camera
  • Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K
  • Image Sensor Type Colour CCD Image Sensor
  • Operating Voltage 12V DC
  • Features Day/Night Light Sensor, Microphone
  • Manufacturer Warranty 1 yr
  • Overall Height 3 in
  • Overall Width 1 11/16 in
  • Resolution 480p
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list