!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REAMER DISPENSER, MASTER, 117 COMPARTMENTS

REAMER DISPENSER, MASTER, 117 COMPARTMENTS

HUOT

REAMER DISPENSER, MASTER, 117 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REAMER DISPENSER, MASTER, 117 COMPARTMENTS

REAMER DISPENSER, MASTER, 117 COMPARTMENTS

HUOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,000.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TRD6
  • Mfr. Model # 13450
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.23 lbs

Product Details

This reamer storage is made of steel and is grey. It is designed for use with dowel pin sizes, fractional inch sizes, metric sizes, over/under sizes. It includes two keys. This reamer storage features lockable, vinyl dividers. Plus it has a 26 inch, 12 inch length.

Technical Specs

  • ItemReamer Storage
  • Storage Capacity117 Reamers
  • Overall Width26 in
  • Number of Compartments117
  • FeaturesLockable, Vinyl Dividers
  • Includes(2) Keys
  • Material - Machining Steel
  • Overall Length 12 in
  • Overall Height 12 1/2 in
  • Colour Grey
  • For Use With Dowel Pin Sizes, Fractional Inch Sizes, Metric Sizes, Over/Under Sizes
  • Reamer Size Range 0.1230 in to 0.4995 in DP, 0.1240 in to 0.5010 in O/U, 1.00 to 13.00 mm by 0.5 mm, 1/16 in to 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list