PEST-REPELLENT TRASH BAGS, 55 GALLON CAPACITY, 37 IN W, 52 IN H, 2 MIL THICK, 65 PK
PEST-REPELLENT TRASH BAGS, 55 GALLON CAPACITY, 37 IN W, 52 IN H, 2 MIL THICK, 65 PK
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
PEST-REPELLENT TRASH BAGS, 55 GALLON CAPACITY, 37 IN W, 52 IN H, 2 MIL THICK, 65 PK
Technical Specs
- ItemTrash Bag
- Width37 in
- Thickness2 mil
- Max. Load75 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- Bags per Package65
- Capacity 55 gal
- Height 52 in
- Colour Clear
- Garbage Bag Material LLDPE
- Package Configuration Flat Pack
- % Recycled Content 0%
- Scent Fragrance Free
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.98
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.35
/ PACKAGE