!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAZOR SCRAPER REPLACEMENT BLADE, HIGH CARBON STEEL, FOR GENERAL PURPOSE, 100 BLADES INCLUDED

RAZOR SCRAPER REPLACEMENT BLADE, HIGH CARBON STEEL, FOR GENERAL PURPOSE, 100 BLADES INCLUDED

RICHARD

RAZOR SCRAPER REPLACEMENT BLADE, HIGH CARBON STEEL, FOR GENERAL PURPOSE, 100 BLADES INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAZOR SCRAPER REPLACEMENT BLADE, HIGH CARBON STEEL, FOR GENERAL PURPOSE, 100 BLADES INCLUDED

RAZOR SCRAPER REPLACEMENT BLADE, HIGH CARBON STEEL, FOR GENERAL PURPOSE, 100 BLADES INCLUDED

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.23 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCH1209R
  • Mfr. Model # 1209
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 333
  • Shipping Weight 0.755 lbs

Product Details

This razor scraper replacement blade has a width of 1½ inch, and a length of 1 inch. In addition, it is made of high carbon steel. This razor scraper replacement blade is designed for: general purpose use, 100 blades.

Technical Specs

  • ItemRazor Scraper Replacement Blade
  • Blade MaterialHigh Carbon Steel
  • Number of Blades Included100
  • Primary Cutting ApplicationGeneral Purpose
  • Blade Length 1 in
  • Blade Width 1 1/2 in
  • Number of Cutting Edges 1
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list