!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAZOR BLADE, 120 MM BLADE L, 18 MM BLADE W, 0.25 MM BLADE THICK, 53UE15, 30 PK

RAZOR BLADE, 120 MM BLADE L, 18 MM BLADE W, 0.25 MM BLADE THICK, 53UE15, 30 PK

OLFA

RAZOR BLADE, 120 MM BLADE L, 18 MM BLADE W, 0.25 MM BLADE THICK, 53UE15, 30 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAZOR BLADE, 120 MM BLADE L, 18 MM BLADE W, 0.25 MM BLADE THICK, 53UE15, 30 PK

RAZOR BLADE, 120 MM BLADE L, 18 MM BLADE W, 0.25 MM BLADE THICK, 53UE15, 30 PK

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.00 / pkg. of 30

EHC: EHC :
Min Qty 14 = $448.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 14 or more and in multiples of 6. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFGSB1S
  • Mfr. Model # 1126050
  • UNSPSC # 47121813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This razor blade has a width of 18 mm, and a length of 120 mm, and is compatible with GSR-1/3B, GSR-1/3B. In addition, it is made of stainless steel. This razor blade is designed for: adhesive, caulk, grime, paint, residues, tape, general purpose, blade dispenser included, 30 blades.

Technical Specs

  • ItemRazor Blade
  • Blade Length120 mm
  • Blade Thickness0.25 mm
  • Blade Width18 mm
  • Compatible with SeriesGSR-1/3B
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Material ApplicationAdhesive, Caulk, Grime, Paint, Residues, Tape
  • Number of Blades Included30
  • Primary Cutting ApplicationGeneral Purpose
  • Blade Edge Type Straight
  • Blade Material Stainless Steel
  • Blade Tip Standard
  • Compatible with Manufacturer Model Number GSR-1/3B
  • For Cutting Cardboard Not For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper Not For Cutting Paper
  • Includes Blade Dispenser Blade Dispenser Included
  • Number of Blade Points 1
  • Number of Cutting Edges 1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list