!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY CUTTER, 2 3/8 IN OVERALL L, CONTOURED HANDLE, PLAIN, BLUE, 12 PK

SAFETY CUTTER, 2 3/8 IN OVERALL L, CONTOURED HANDLE, PLAIN, BLUE, 12 PK

PACIFIC HANDY CUTTER, INC

SAFETY CUTTER, 2 3/8 IN OVERALL L, CONTOURED HANDLE, PLAIN, BLUE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CUTTER, 2 3/8 IN OVERALL L, CONTOURED HANDLE, PLAIN, BLUE, 12 PK

SAFETY CUTTER, 2 3/8 IN OVERALL L, CONTOURED HANDLE, PLAIN, BLUE, 12 PK

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCBC347
  • Mfr. Model # BC347
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 336
  • Shipping Weight 1.4 lbs

Product Details

This safety cutter has a width of 2¾ inch, and a length of 2⅜ inch. The plastic handle is blue and has a contoured style/type. It meets the standards for NSF. In addition, it is made of stainless steel and is tether ready. This safety cutter is designed for: multipurpose use, packaging, paper, plastic and includes enclosed blades, tape splitter, and one blade.

Technical Specs

  • ItemSafety Cutter
  • ApplicationMultipurpose
  • Blade Edge TypePlain
  • Blade Type IncludedEnclosed
  • Grip TypePlain
  • For Cutting CardboardNot for Cutting Cardboard
  • For Cutting Stretch FilmNot for Cutting Stretch Film
  • Handle ColourBlue
  • Handle StyleContoured
  • Includes Tape SplitterTape Splitter Included
  • NSF CertifiedNot NSF Certified
  • Number of Blades Stored0
  • Overall Length2 3/8 in
  • Overall Width2 3/4 in
  • StandardsNSF Approved
  • Number of Cutting Sides1
  • Antimicrobial Not Antimicrobial
  • Blade Change Method Not Changeable
  • Blade Material Stainless Steel
  • Disposable Disposable
  • For Cutting Banding Not for Cutting Banding
  • For Cutting Foam Not for Cutting Foam
  • For Cutting Tape For Cutting Tape
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Metal Detectable Not Metal Detectable
  • Number of Blades Included 1
  • Other Material Applications Packaging, Paper, Plastic
  • Overall Thickness 2.125 in
  • Replaceable Blade Blade Not Replaceable
  • Tether Ready Tether Ready
  • Hook Cutter Features Includes Tape Splitter
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list