COMBINATION WRENCH, ALLOY STEEL, BLACK CHROME, 34 MM HEAD SIZE, 18 IN OVERALL L, OFFSET
COMBINATION WRENCH, ALLOY STEEL, BLACK CHROME, 34 MM HEAD SIZE, 18 IN OVERALL L, OFFSET
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Proto(R) Ratcheting Wrench features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener.
Technical Specs
Item Wrench
Finish Black Chrome
Overall Length 18 in
Opening Angle (Deg.) 15 Degrees
Head Thickness 3/8 in
Opening Type Hex
Number of Points 12
Nonsparking Non-Sparking
Insulated Not Insulated
Ratcheting Ratcheting
Anti-Slip Design Anti-Slip Design
Wrench Length Style Standard
Weight 2.65 lb
Material Alloy Steel
Head Size 34 mm
Head Offset Angle 15 Degrees
Head Type Offset
Measurement Type Metric
Box End Type Spline Box End
Tether Style Tether Capable
Non-Magnetic Not Non-Magnetic
Reversing Reversing
Handle Colour Silver
Corrosion Resistant Corrosion-Resistant
Standards ASME B107.100-2010
Handle Type One-Piece
Country of Origin Taiwan
(subject to change)