!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH, ALLOY STEEL, CHROME, 9 MM/10 MM HEAD SIZE, 5 1/2 IN OVERALL L, OFFSET

BOX END WRENCH, ALLOY STEEL, CHROME, 9 MM/10 MM HEAD SIZE, 5 1/2 IN OVERALL L, OFFSET

WESTWARD

BOX END WRENCH, ALLOY STEEL, CHROME, 9 MM/10 MM HEAD SIZE, 5 1/2 IN OVERALL L, OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BOX END WRENCH, ALLOY STEEL, CHROME, 9 MM/10 MM HEAD SIZE, 5 1/2 IN OVERALL L, OFFSET

BOX END WRENCH, ALLOY STEEL, CHROME, 9 MM/10 MM HEAD SIZE, 5 1/2 IN OVERALL L, OFFSET

WESTWARD

Clearance Price :
$11.12 / EACH

Your Price : $14.83 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP54PP79
  • Mfr. Model # 54PP79
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 312
  • Shipping Weight 0.19 lbs

Product Details

This box end wrench has a length of 5½ inch, plus it weighs 1.73 pounds and is not insulated. The handle is silver and has a laminated style/type. It meets the standards for ANSI B107.100. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip.

Technical Specs

  • ItemBox End Wrench
  • FinishChrome
  • Overall Length5 1/2 in
  • Measurement TypeMetric
  • Tether StyleTether Capable
  • InsulatedNot Insulated
  • Wrench ShapeStraight
  • Wrench Length StyleStandard
  • RatchetingRatcheting
  • Handle TypeLaminated
  • Handle ColourSilver
  • Single End/Double EndDouble End
  • StandardsANSI B107.100
  • Wrench Product GroupingWrenches
  • Material Alloy Steel
  • Head Size 9 mm, 10 mm
  • Head Offset Angle 25 Degrees
  • Head Type Offset
  • Nonsparking Non-Sparking
  • Non-Magnetic Not Non-Magnetic
  • Box End Type 12-Point Box End
  • Corrosion Resistant Corrosion-Resistant
  • Reversing Reversing
  • Grip Style Plain
  • Number of Points 12
  • Min. Arc Swing 5 Degrees
  • Weight 1.73 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list