!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH, STEEL, CHROME, 9/16 IN/¾ IN/1 IN/1⅛ IN HEAD SIZE, 11¼ IN OVERALL L, STANDARD

WRENCH, STEEL, CHROME, 9/16 IN/¾ IN/1 IN/1⅛ IN HEAD SIZE, 11¼ IN OVERALL L, STANDARD

MILWAUKEE

WRENCH, STEEL, CHROME, 9/16 IN/¾ IN/1 IN/1⅛ IN HEAD SIZE, 11¼ IN OVERALL L, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH, STEEL, CHROME, 9/16 IN/¾ IN/1 IN/1⅛ IN HEAD SIZE, 11¼ IN OVERALL L, STANDARD

WRENCH, STEEL, CHROME, 9/16 IN/¾ IN/1 IN/1⅛ IN HEAD SIZE, 11¼ IN OVERALL L, STANDARD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9216M
  • Mfr. Model # 48-22-9216M
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Product Details

This ratcheting wrench has a length of 11¼ inch, plus it weighs 2.14 pounds and is not insulated. The handle is silver with an ergonomic style/type. In addition, it is made of steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, is non-magnetic, and is tether ready with a plain grip.

Technical Specs

  • ItemRatcheting Wrench
  • FinishChrome
  • Overall Length11 1/4 in
  • Measurement TypeSAE
  • Tether StyleTether Ready
  • InsulatedNot Insulated
  • Wrench ShapeStraight
  • Wrench Length StyleLong
  • RatchetingRatcheting
  • Handle TypeErgonomic
  • Handle ColourSilver
  • Single End/Double EndDouble End
  • Wrench Product GroupingWrenches
  • Material Steel
  • Head Size 9/16 in, 3/4 in, 1 in, 1 1/8 in
  • Head Offset Angle 0 Degrees
  • Head Type Standard
  • Nonsparking Non-Sparking
  • Non-Magnetic Non-Magnetic
  • Box End Type 12-Point Box End
  • Corrosion Resistant Not Corrosion-Resistant
  • Reversing Reversing
  • Grip Style Plain
  • Number of Points 12
  • Weight 2.14 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list