Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
RATCHET STRAP, YELLOW, 1 IN W X 25 FT L, 1,000 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY
RATCHET STRAP, YELLOW, 1 IN W X 25 FT L, 1,000 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY
B. ERICKSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ratchet strap measures 1 inch width x 25 feet in length, and is yellow, plus it has a 90-day warranty. It also features extra wide yellow chromate handle. This ratchet strap meets the standards for DOT.
Technical Specs
Item Ratchet Strap
Colour Yellow
Tensile Strength 3,000 lb
Overall Width 1 in
Overall Length 25 ft
Standards DOT Complaint
Manufacturers Warranty Length 90 days
Working Load Limit 1,000 lb
End Type J-Hook
Tie Down Material Polyester
Fixed End Length 2 1/4 in
Features Extra Wide Yellow Chromate Handle
Adjustment Type Ratchet
Product Type Ratchet Strap
You have #compareProducts out of 5 products to compare selected.
Clear All