!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHETING MODULAR CTR/STRP/CRIMPER

RATCHETING MODULAR CTR/STRP/CRIMPER

KLEIN TOOLS

RATCHETING MODULAR CTR/STRP/CRIMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHETING MODULAR CTR/STRP/CRIMPER

RATCHETING MODULAR CTR/STRP/CRIMPER

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNVDV226-011SEN
  • Mfr. Model # VDV226-011SEN
  • UNSPSC # 43222814
  • CATALOGUE PAGE # 376
  • Shipping Weight 0.88 lbs

Product Details

Ratcheting modular crimper/stripper. All-in-one tool cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cable). Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, & RJ45). Cable parameters: 28-22 AWG flat or round, solid or stranded telephone or data cable.

Technical Specs

  • ItemRatchet Crimper
  • Crimping Capacity28 to 22 AWG
  • Compatible Terminal TypeInsulated, Uninsulated
  • Maximum Compatible Wire Size22 AWG
  • Tool Length5 1/4 in
  • Includes Wire StripperYes
  • AdjustabilityNot Adjustable
  • Connector Colour CodeBlack, Yellow
  • Compatible Cable TypeCat3, Cat5e, Cat6
  • IncludesWire Cutter, Wire Stripper
  • Primary Crimping ApplicationVoice and Data Cable
  • Replacement Die Part NumberNone
  • Crimper Style Ratcheting Data Cable Crimper
  • Compatible Connector Type RJ-11/12, RJ-22, RJ-45
  • Minimum Compatible Wire Size 28 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Yes
  • Insulated No
  • Body Material Steel
  • Features Fast, Reliable Modular-crimp Connector Installation for Voice and Data Applications, All-in-one Tool, Cuts, Strips and Crimps Paired-conductor Cables , Steel Body With Black-oxide Finish for Excellent Performance and Durability, Crimping Dies are Precision Ground From High-carbon Steel, Ratchet Safety-release and a Blade-guard on Cutting and Stripping Knives Reduce Risk of Injury, Yellow and Black Grips Enhance Comfort, Visibility, and Allow Quick Identification
  • Grip Style Deluxe Cushion
  • Includes Crimping Die No
  • Ratcheting Mechanism Yes
  • Tool Weight 11.2 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list