!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET YELLOW 1IN X 25FT

RATCHET YELLOW 1IN X 25FT

B. ERICKSON

RATCHET YELLOW 1IN X 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET YELLOW 1IN X 25FT

RATCHET YELLOW 1IN X 25FT

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN01326
  • Mfr. Model # 01326
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Heavy-duty ratcheting tie down. Strong 1 inch nylon web, double J-hooks, wide handle mini ratchet. Adjusts down to 12 inch. Safe work load of 1000 lbs. Zinc casted buckle, 1/4 inch vinyl coated hooks & polypropylene webbing. 3000 lbs. max. capacity.

Technical Specs

  • ItemRatchet Strap
  • ColourYellow
  • Tensile Strength3,000 lb
  • Overall Width1 in
  • Overall Length25 ft
  • StandardsDOT Complaint
  • Manufacturers Warranty Length90 days
  • Working Load Limit 1,000 lb
  • End Type J-Hook
  • Tie Down Material Polyester
  • Fixed End Length 2 1/4 in
  • Features Extra Wide Yellow Chromate Handle
  • Adjustment Type Ratchet
  • Product Type Ratchet Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list