RATCHET STRAP, RATCHET, WIRE-HOOK, GEN PURPOSE, 2 IN W, 3,335 LB WLL, YELLOW, 30 FT L, WIDE HANDLE
RATCHET STRAP, RATCHET, WIRE-HOOK, GEN PURPOSE, 2 IN W, 3,335 LB WLL, YELLOW, 30 FT L, WIDE HANDLE
KINEDYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This ratchet strap measures 2 inch width x 30 feet in length, and is yellow, plus it has a six-month warranty. It also a features wide handle. This ratchet strap meets the standards for WSTDA.
Technical Specs
Item Ratchet Strap
Colour Yellow
Tensile Strength 10,000 lb/in
Overall Width 2 in
Fixed End Length 18 in
Features Wide Handle
Adjustment Type Ratchet
End Material Carbon Steel
Working Load Limit 3,335 lb
End Type Wire-Hook
Tie Down Material Polyester
Reinforcement Properties General Purpose
Overall Length 30 ft
Standards WSTDA
Manufacturers Warranty Length 6 mo
Product Type Ratchet Strap
Country of Origin China
(subject to change)
Related Products
KINEDYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.20
/ EACH