!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, RETRACTABLE, CAM BUCKLE, WIRE HOOKS, BLACK, 10 FT X 2 IN, NYLON, PKG 2

RATCHET STRAP, RETRACTABLE, CAM BUCKLE, WIRE HOOKS, BLACK, 10 FT X 2 IN, NYLON, PKG 2

B. ERICKSON

RATCHET STRAP, RETRACTABLE, CAM BUCKLE, WIRE HOOKS, BLACK, 10 FT X 2 IN, NYLON, PKG 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, RETRACTABLE, CAM BUCKLE, WIRE HOOKS, BLACK, 10 FT X 2 IN, NYLON, PKG 2

RATCHET STRAP, RETRACTABLE, CAM BUCKLE, WIRE HOOKS, BLACK, 10 FT X 2 IN, NYLON, PKG 2

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.49 / PKG of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN34416
  • Mfr. Model # 34416
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Product Details

Built for keeping cargo in place on truck beds and trailers, this retractable tie-down strap extends up to 10 feet and is fitted with a cam buckle and vinyl-coated, 90-degree wire hooks. Simply pull the strap out of the centre housing to the length you need and use the ratchet until items are secured or relieve tension with a quick push of a button. Sold as a package of two.

Technical Specs

  • ItemRatchet Strap
  • ColourBlack
  • Tensile Strength3,300 lb
  • Overall Width2 in
  • Overall Length10 ft
  • StandardsDOT Complaint
  • Manufacturers Warranty Length90 days
  • Working Load Limit 1,100 lb
  • End Type S-Hook
  • Tie Down Material Polyester
  • Fixed End Length 5 in
  • Features Housing Stores Excess Webbing, Push Button Release
  • Adjustment Type Ratchet
  • Product Type Ratchet Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list