!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET RUB HDL 1X15 4/PK

RATCHET RUB HDL 1X15 4/PK

B. ERICKSON

RATCHET RUB HDL 1X15 4/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET RUB HDL 1X15 4/PK

RATCHET RUB HDL 1X15 4/PK

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.57 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN31415
  • Mfr. Model # 31415
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.58 lbs

Product Details

Light duty ratcheting tie-down, 1 ft. x 15 ft. set of 4 with molded rubber covered ratchet buckle. Heat treated vinyl coated hooks. 1,200 lb. rated 400 lb. safe working load.

Technical Specs

  • ItemRatchet Tie-Down
  • ColourBlue
  • Tensile Strength1,200 lb
  • Overall Width1 in
  • Fixed End Length3 in
  • FeaturesRubber Handle Ratchet Makes this Strap Easy and Comfortable to use
  • Adjustment TypeRatchet
  • Product TypeRatchet Tie-Down
  • Working Load Limit 400 lb
  • End Type S-Hook
  • Tie Down Material Polyester
  • Reinforcement Properties Corrosion-Resistant
  • Overall Length 15 ft
  • Standards DOT Complaint
  • Manufacturers Warranty Length 90 days
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list