!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE, RATCHET, LOAD 500 LB, HOOK 1/4 IN, BLACK/GREEN, 12 FT X 1/2 IN

ROPE, RATCHET, LOAD 500 LB, HOOK 1/4 IN, BLACK/GREEN, 12 FT X 1/2 IN

B. ERICKSON

ROPE, RATCHET, LOAD 500 LB, HOOK 1/4 IN, BLACK/GREEN, 12 FT X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, RATCHET, LOAD 500 LB, HOOK 1/4 IN, BLACK/GREEN, 12 FT X 1/2 IN

ROPE, RATCHET, LOAD 500 LB, HOOK 1/4 IN, BLACK/GREEN, 12 FT X 1/2 IN

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.84 / PACKAGE

EHC: EHC :
Min Qty 6 = $389.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN01805
  • Mfr. Model # 01805
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Product Details

Rated to handle a maximum load of 500 pounds, this light-duty ratchet tie-down is designed to keep your cargo in place on truck beds, trailers, ATVs, UTVs, or over the roof of a vehicle. This tie-down strap is built with a braided rope fitted with S-hooks and a ratchet mechanism to tighten the rope. This black and green tie-down strap measures 12 feet x 1/2 inches.

Technical Specs

  • ItemTite Rope
  • End TypeS-Hook
  • Product TypeTite Rope
  • Rope MaterialNylon
  • Colour Black
  • Rope Length 12 ft
  • Rope Diameter 1/2 in
  • Working Load Limit 500 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list