close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High powered ratchet offering 90 ft-lbs. of torque. Features aircraft quality aluminium construction for lightweight durability and superior balance. Ideal tool for brake work, transmission service and engine work when you need extra torque.
Technical Specs
Item Ratchet
Air Consumption 5 cfm
Air Pressure 90 psi
Exhaust Location Side
Retainer Type Ball Detent
Fastening Torque 90 ft-lb
Tool Brand Chicago Pneumatic
Side to Centre 3/4 in
Tool Weight 2.7 lb
Power Source Air Powered
Air Inlet 1/4 in NPT
Min. Hose Size 3/8 in
Drive Size 3/8 in Square
Free Speed 190 RPM
Duty Rating General Duty
Overall Length 12 in
Features Adjustable Side Exhaust, Low Noise
Country of Origin Japan
(subject to change)
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$257.20
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.25
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$408.75
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$399.79
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.09
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$447.06
/ EACH
Related Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.27
/ SET