!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 15 TIPS, 4 IN OVERALL L, 80078

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 15 TIPS, 4 IN OVERALL L, 80078

GENERAL

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 15 TIPS, 4 IN OVERALL L, 80078 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 15 TIPS, 4 IN OVERALL L, 80078

MULTI-BIT SCREWDRIVER, HEX/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 15 TIPS, 4 IN OVERALL L, 80078

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GTL80078
  • Mfr. Model # 80078
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This multi-bit screwdriver has a length of 4 inches and is not insulated. The multicomponent handle has a straight style/type. It meets the standards for ASME B107.600. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes¼ inch square drive adapter, 3⅜ inch extension shaft, 19 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces19
  • Sizes IncludedHex: 1/8 in, 5/32 in, Phillips: #1, #2, Slotted: 1/4 in, 3/16 in, Sockets 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Square #1, #2, Torx T15, T20
  • Overall Length4 in
  • Grip StyleErgonomic
  • Container TypePouch
  • InsulatedNot Insulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeStraight
  • Corrosion ResistantCorrosion-Resistant
  • For Screw TypeHex, Phillips, Slotted, Square, Torx
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits15
  • Screwdriver StyleRatcheting Offset Multi-Bit Screwdriver
  • Shank MaterialAlloy Steel
  • Tether ReadyNot Tether Ready
  • Number of Tips 15
  • Tip Style Hex, Phillips, Slotted, Square, Torx
  • Tip Size #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T15, T20
  • Drive Size 1/4 in
  • Bit Retainer Type Quick-Change
  • Single/Double End Bits Single End
  • Includes 1/4 in Square Drive Adapter, 3 3/8 in Extension Shaft
  • Non-Sparking Not Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Alloy Steel
  • Finish Chrome
  • Handle Material Multicomponent
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 3 11/16 in
  • Standards ASME B107.600
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list