!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, SINGLE CROWN, RATCHET, ANTI-SCRATCH, NYLON/ACETATE, 16 X 8 X 0.04 IN

FACESHIELD, SINGLE CROWN, RATCHET, ANTI-SCRATCH, NYLON/ACETATE, 16 X 8 X 0.04 IN

SELLSTROM

FACESHIELD, SINGLE CROWN, RATCHET, ANTI-SCRATCH, NYLON/ACETATE, 16 X 8 X 0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FACESHIELD, SINGLE CROWN, RATCHET, ANTI-SCRATCH, NYLON/ACETATE, 16 X 8 X 0.04 IN

FACESHIELD, SINGLE CROWN, RATCHET, ANTI-SCRATCH, NYLON/ACETATE, 16 X 8 X 0.04 IN

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3NNG9
  • Mfr. Model # S39120
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This 390 series single crown faceshield with ratchet headgear suspension measures 16 width x 8 height x 0.04 inches thickness. It has blue anti-scratch nylon headgear and a clear acetate visor. The reusable faceshield meets CSA Z94.3-2015 standard and features premium acetate scratch-resistant windows.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingUncoated
  • Visor ColourClear
  • Visor Height8 in
  • Headgear ColourBlue
  • Suspension Adjustment TypeRatchet
  • Headgear StyleSingle Crown
  • Compatible with Manufacturer Model NumberS27051, S35050, S39100
  • Headgear MaterialNylon
  • Face Shield Type Face Shield Assembly
  • Standards CSA/ANSI
  • Visor Material Acetate
  • Visor Width 16 in
  • Features Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown
  • Includes Crown, Faceshield, Ratcheting Headgear, Scratch-Resistant Window
  • Compatible with Brand Sellstrom
  • Compatible with Series 390
  • Includes Secondary Flip Down Shaded Visor No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list