!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUTTER, CARBON STEEL, BLACK STEEL HANDLE, RATCHETING JAW, 28 IN L, 10.34 LB WEIGHT

CUTTER, CARBON STEEL, BLACK STEEL HANDLE, RATCHETING JAW, 28 IN L, 10.34 LB WEIGHT

CRESCENT H.K. PORTER

CUTTER, CARBON STEEL, BLACK STEEL HANDLE, RATCHETING JAW, 28 IN L, 10.34 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTER, CARBON STEEL, BLACK STEEL HANDLE, RATCHETING JAW, 28 IN L, 10.34 LB WEIGHT

CUTTER, CARBON STEEL, BLACK STEEL HANDLE, RATCHETING JAW, 28 IN L, 10.34 LB WEIGHT

CRESCENT H.K. PORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,163.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HKP8690CK
  • Mfr. Model # 8690CK
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 372
  • Shipping Weight 3.0 lbs

Product Details

Notched shear-cut blades hold material firmly in place while ratchet and chain produce easy, progressive cuts. Cuts EHS guy strand, mild steel rods and bolts, and similar materials. Makes clean, square cuts with minimal distortion. Increased mechanical advantage over manual cutters.

Technical Specs

  • ItemCutter
  • Handle ColourBlack
  • Jaw MaterialCarbon Steel
  • Ratcheting JawRatcheting Jaw
  • Weight10.34 lb
  • Features Notched Shear-Cut Blades Hold Material Firmly in Place, Makes Clean, Square Cuts with Minimal Distortion, Ratchet and Chain Design Produces Easy, Progressive Cuts, Cuts EHS Guy Strand Up to 1/2 In Thick, Mild Steel Rods and Bolts, Similar Materials, Increased Mechanical Advantage Over Manual Cutters, Designed, Engineered, Manufactured in the USA with Global Materials, NEVER Use Any H.K. Porter Cutters on Energized Circuits, Wire, or Cable!
  • Handle Material Steel
  • Overall Length 28 in
  • Standards Prop 65
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list