!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHET CRIMPER,UNINSULATED,8-1/2IN L

RATCHET CRIMPER,UNINSULATED,8-1/2IN L

SOUTHWIRE

RATCHET CRIMPER,UNINSULATED,8-1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
RATCHET CRIMPER,UNINSULATED,8-1/2IN L

RATCHET CRIMPER,UNINSULATED,8-1/2IN L

SOUTHWIRE

Clearance Price :
$31.93 / EACH

Your Price : $127.74 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DF58
  • Mfr. Model # RCT-D1
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 376
  • Shipping Weight 1.59 lbs

Technical Specs

  • ItemRatchet Crimper
  • Compatible Connector TypeF Connectors
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterNo
  • InsulatedNo
  • FeaturesCompound Leverage Design-Powerful Crimping with Low Hand Force, Die Set Available Separately, Near-Parallel Travel Crimping Jaw for Precise Crimps, Precision Ratchet with Release, Ratchet Crimp Tool for Coax Cable "F" Hex Connectors
  • Includes Crimping DieYes
  • Ratcheting MechanismYes
  • Replacement Die Part NumberD1
  • Crimper Style Ratchet Crimper
  • Compatible Terminal Type Coaxial Cable
  • Tool Length 8 1/2 in
  • Includes Wire Stripper No
  • Adjustability Not Adjustable
  • Compatible Cable Type Coax Cable
  • Primary Crimping Application Voice and Data Cable
  • Replaceable Die Yes
  • Tool Weight 1.37 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list