RATCHET CRIMPER, FOR RJ-11/RJ-12/RJ-45, CAT5E/CAT6, 13 IN OVERALL L
RATCHET CRIMPER, FOR RJ-11/RJ-12/RJ-45, CAT5E/CAT6, 13 IN OVERALL L
IDEAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ratchet crimper has a length of 13 inches and is not insulated, and is compatible with Cat5e, Cat6. In addition, it is made of steel, with a deluxe cushion grip. This ratchet crimper is designed for: voice and data cable and includes rj-11/12, rj-45, wire cutter, wire stripper.
Technical Specs
Item Ratchet Crimper
Crimping Capacity RJ-11, RJ-45
Compatible Terminal Type CAT5e, Twisted Pair
Maximum Compatible Wire Size 22 AWG
Tool Length 13 in
Includes Wire Stripper Wire Stripper Included
Adjustability Manual
Compatible Cable Type Cat5e, Cat6
Includes RJ-11/12, RJ-45
Primary Crimping Application Voice and Data Cable
Crimper Style Ratchet Crimper
Compatible Connector Type RJ-11, RJ-12, RJ-45
Minimum Compatible Wire Size 26 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Included
Insulated Not Insulated
Body Material Steel
Grip Style Deluxe Cushion
Includes Crimping Die Crimping Die Not Included
Ratcheting Mechanism Ratcheting
Country of Origin Taiwan
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.64
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.78
/ each
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.84
/ each