!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CRIMPER, 8 3/4 IN OVERALL L, 22 AWG TO 10 AWG COMPATIBLE WIRE SIZE RANGE

RATCHET CRIMPER, 8 3/4 IN OVERALL L, 22 AWG TO 10 AWG COMPATIBLE WIRE SIZE RANGE

KLEIN TOOLS

RATCHET CRIMPER, 8 3/4 IN OVERALL L, 22 AWG TO 10 AWG COMPATIBLE WIRE SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CRIMPER, 8 3/4 IN OVERALL L, 22 AWG TO 10 AWG COMPATIBLE WIRE SIZE RANGE

RATCHET CRIMPER, 8 3/4 IN OVERALL L, 22 AWG TO 10 AWG COMPATIBLE WIRE SIZE RANGE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNVDV200010
  • Mfr. Model # VDV200-010
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • ItemRatchet Crimper
  • Crimping Capacity22 to 10 AWG
  • Minimum Compatible Wire Size22 AWG
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • FeaturesPrevent Release of The Connector Prior To Full Compression, Safety Crimp, Thumb-Screws Secure Die-Sets, Yellow and Black Grips
  • IncludesWire Stripper
  • Primary Crimping ApplicationVoice and Data Cable
  • Replacement Die Part NumberVDV201-040 (RG58/59/62/174 Fibre Optic), VDV201-042 (RG174/179/Belden 8218 and Fibre Optic), VDV205-039 (Pin Terminal Insulated or Not Insulated Ferrule AW12-22), VDV205-044 (Not Insulated Terminal AWG8-18), VDV211-037 (RG6/58/59/62), VDV211-038 (RG 58/59/62), VDV211-041 (RG58/59/62/6), VDV211-043 (RG8/11/174/179/213), VDV212-034 (CATV F-Connector RG59/6)
  • Crimper Style Ratcheting Crimper
  • Compatible Terminal Type Insulated, Not Insulated
  • Maximum Compatible Wire Size 10 AWG
  • Tool Length 8 3/4 in
  • Includes Wire Stripper Wire Stripper Included
  • Adjustability Not Adjustable
  • Connector Colour Code Black, Yellow
  • Grip Style Deluxe Cushion
  • Includes Crimping Die Crimping Die Not Included
  • Ratcheting Mechanism Ratcheting
  • Tool Weight 1.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list