For cable diameters up to 1 1/2": handles can be positioned at an angle to set the optimum width. Heavy duty telescopic handles made of oval aluminum tubing: extendable up to 30" for max leverage on large cable diameters: retractable down to 22" for min space requirements during transport. replaceable cutting head. Extensive cutting range up to max 1-1/2" or max 550 MCM in copper & aluminium cables. Adjustable bolted joint. Cutting head: special quality, high grade tool steel: oil-hardened.
Technical Specs
ItemRatchet Cable Cutter
Cutting ActionShear
For Maximum Wire Thickness1,900 kcmil
For Maximum Diameter Copper Electrical Cable4 in
For Maximum Diameter Data Cable4 in
Handle ColourBlue, Red
Includes Cushioned GripYes
Jaw MaterialSteel
Overall Length25 1/2 in
StandardsASTM
Cutter TypeRatcheting Cable Cutter
FeaturesAdjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
For Wire/Cable TypeElectrical/Data Cable
For Maximum Diameter Aluminum Electric Cable4 in
Grip MaterialMulti-Component
Handle MaterialMulti-Component
InsulatedNo
Material ApplicationAluminum Cables, Copper, Multiple Stranded Cables