RATCHET, 50 FT-LB FASTENING TORQUE, 150 RPM FREE SPEED, BALL DETENT, 1/4 IN NPT
RATCHET, 50 FT-LB FASTENING TORQUE, 150 RPM FREE SPEED, BALL DETENT, 1/4 IN NPT
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
1/2 inch heavy-duty ratchet. For exhaust systems, small engines, water pumps, fuel pumps, radiators, etc. Features: advanced patented head design: ergonomic square-handle design: 1/2 HP motor provides 10 - 50 ft-lbs of torque: and teasing throttle for spe
Technical Specs
Item Ratchet
Air Consumption 4 cfm
Air Pressure 90 psi
Exhaust Location Side
Retainer Type Ball Detent
Fastening Torque 50 ft-lb
Tool Brand Chicago Pneumatic
Side to Centre 3/4 in
Tool Weight 2.4 lb
Power Source Air Powered
Air Inlet 1/4 in NPT
Min. Hose Size 3/8 in
Drive Size 3/8 in Square
Free Speed 150 RPM
Duty Rating General Duty
Overall Length 10 in
Features Anti-Slip Head Design
Country of Origin Japan
(subject to change)
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$298.49
/ each
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.89
/ each
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.25
/ each
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.31
/ each
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.14
/ each
Related Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.27
/ SET