!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR RATCHET WRENCH, MINI, INLET, 1.1 LB, 270 RPM, 1/4 IN, 5.1 IN, 1/4'', AL, COMPOSITE, RUBBER

AIR RATCHET WRENCH, MINI, INLET, 1.1 LB, 270 RPM, 1/4 IN, 5.1 IN, 1/4'', AL, COMPOSITE, RUBBER

CHICAGO PNEUMATIC

AIR RATCHET WRENCH, MINI, INLET, 1.1 LB, 270 RPM, 1/4 IN, 5.1 IN, 1/4'', AL, COMPOSITE, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR RATCHET WRENCH, MINI, INLET, 1.1 LB, 270 RPM, 1/4 IN, 5.1 IN, 1/4'', AL, COMPOSITE, RUBBER

AIR RATCHET WRENCH, MINI, INLET, 1.1 LB, 270 RPM, 1/4 IN, 5.1 IN, 1/4'', AL, COMPOSITE, RUBBER

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP9426
  • Mfr. Model # CP9426
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

This mini air ratchet wrench has a square drive of 1/4-inch and 270 RPMs. It has a length of 5.1 inches and an air inlet thread size of 1/4''. It weighs 1.1 pounds, has a grip made of rubber, and an aluminum body and composite housing to provide insulation from the cold.

Technical Specs

  • ItemRatchet Wrench
  • Air Inlet1/4 in NPT Female
  • Min. Hose Size10 mm
  • Retainer TypeQuick Release
  • Fastening Torque27 ft-lb
  • Overall Length128 mm
  • Tool Weight0.49 kg
  • Power Source Air Powered
  • Air Pressure 6.3 bar
  • Drive Size 1/4 in Square
  • Free Speed 270 rpm
  • Tool Brand Chicago Pneumatic
  • Features Long-Lasting Features in Tough Conditions, Ultra Compact Design
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list