!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI TOOL, 6 TOOLS, 6 FUNCTIONS, ONE HAND OPERATION, BLACK, 5 IN, STAINLESS STEEL

MULTI TOOL, 6 TOOLS, 6 FUNCTIONS, ONE HAND OPERATION, BLACK, 5 IN, STAINLESS STEEL

LEATHERMAN

MULTI TOOL, 6 TOOLS, 6 FUNCTIONS, ONE HAND OPERATION, BLACK, 5 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI TOOL, 6 TOOLS, 6 FUNCTIONS, ONE HAND OPERATION, BLACK, 5 IN, STAINLESS STEEL

MULTI TOOL, 6 TOOLS, 6 FUNCTIONS, ONE HAND OPERATION, BLACK, 5 IN, STAINLESS STEEL

LEATHERMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTH831742
  • Mfr. Model # 831742
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.56 lbs

Product Details

This multi-tool features a molle or utility belt holster system, a lanyard hole, and a replaceable pocket clip. It is made of stainless steel and includes folding medical shears, a strap cutter, a ring cutter, a five-centimetre ruler, an oxygen tank wrench, and a carbide glass breaker. It has a black handle and a one-hand operation. It has six functions and six tools. It locks and has a closed length of five inches. Allows medical and safety professionals to go to work swiftly in emergencies.

Technical Specs

  • ItemMulti-Tool
  • FeaturesLanyard Hole, MOLLE or Utility Belt Holster System
  • Includes420HC Stainless Steel Folding Medical Shears, Carbide Glass Breaker, Oxygen Tank Wrench, Ring Cutter, Ruler (5 cm), Strap Cutter
  • Includes SheathSheath Included
  • Multi Tool ItemMulti-Tool Shears
  • Number of Tools6
  • Open Length8 in
  • Tool Families IncludedBreaker, Cutter, Ruler, Shears, Wrench
  • Tools Included420HC Stainless Steel Folding Shears, Carbide Glass Breaker, Oxygen Tank Wrench, Ring Cutter, Ruler (5 cm), Strap Cutter
  • Closed Length 5 in
  • Handle Colour Black
  • Includes Pocket Clip Pocket Clip Included
  • Locking Locking
  • Number of Functions 6
  • One-Hand Operation One-Hand Operation
  • Primary Tool Shears
  • Tool Material Stainless Steel
  • Weight 5.8 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list