!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPAIR KIT, PC 7393, RUBBER REPAIR, 400 ML, CARTRIDGE, BROWN/OPAQUE WHITE

REPAIR KIT, PC 7393, RUBBER REPAIR, 400 ML, CARTRIDGE, BROWN/OPAQUE WHITE

LOCTITE

REPAIR KIT, PC 7393, RUBBER REPAIR, 400 ML, CARTRIDGE, BROWN/OPAQUE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR KIT, PC 7393, RUBBER REPAIR, 400 ML, CARTRIDGE, BROWN/OPAQUE WHITE

REPAIR KIT, PC 7393, RUBBER REPAIR, 400 ML, CARTRIDGE, BROWN/OPAQUE WHITE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $500.01 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT428557R
  • Mfr. Model # 428557
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1244
  • Shipping Weight 1.4 lbs

Product Details

Repair putties are pliable, clay-like substances that can be pushed and formed into holes and cracks for small, urgent repairs. They are formulated with a base resin that cures quickly at room temperature and creates a strong, watertight seal.

Technical Specs

  • ItemRepair Kit
  • ApplicationRubber Repair
  • Container Size400 mL
  • Maximum Performance Temperature180 Degrees F
  • For Use On Surface MaterialGlass, Masonry, Metal, Plastic, PVC, Rubber, Urethane
  • StandardsASTM D4060, ASTM E1640, ASTM F433, ISO 11359-2
  • Maximum Application Temperature180 Degrees F
  • Product TypeRepair Kit
  • Container Type Cartridge
  • Colour Brown, Opaque White
  • Full Cure Time 4 hr
  • Working Time 1 min
  • VOC Content+1 9.6 lb/gal
  • Flash Point Greater than 199.9 Degrees F
  • Minimum Application Temperature -20 Degrees F
  • Series PC 7393
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list