!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM STORAGE UNIT RAMP, 1,000 LB LOAD CAPACITY, 48 X 59¾ X 11¼ IN, BLACK

DRUM STORAGE UNIT RAMP, 1,000 LB LOAD CAPACITY, 48 X 59¾ X 11¼ IN, BLACK

JUSTRITE

DRUM STORAGE UNIT RAMP, 1,000 LB LOAD CAPACITY, 48 X 59¾ X 11¼ IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM STORAGE UNIT RAMP, 1,000 LB LOAD CAPACITY, 48 X 59¾ X 11¼ IN, BLACK

DRUM STORAGE UNIT RAMP, 1,000 LB LOAD CAPACITY, 48 X 59¾ X 11¼ IN, BLACK

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,409.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT28679
  • Mfr. Model # 28679
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

This drum storage unit ramp is made of polyethylene and is black. It has a 1,000-pound load capacity. Along with meeting the standards for EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC, this spill platform ramp is designed for use with EcoPolyBlend DrumSheds. It measures 48 inch length x 59¾ inch width x 11¼ inch height.

Technical Specs

  • ItemDrum Storage Unit Ramp
  • Compatible Spill Containment Height11 1/4 in
  • For Use With Mfr. Model NumberEcoPolyBlend DrumSheds
  • Length48 in
  • MaterialPolyethylene
  • Product Weight95 lb
  • StandardsEPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
  • Colour Black
  • For Use With Brand JUSTRITE
  • Height 11 1/4 in
  • Load Capacity 1,000 lb
  • Product Type Spill Platform Ramp
  • Recycled Content (%) No Recycled Content
  • Width 59 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list