SPILL PALLET RAMP, 650 LB LOAD CAPACITY, 70 X 33 X 21 IN, BLUE
SPILL PALLET RAMP, 650 LB LOAD CAPACITY, 70 X 33 X 21 IN, BLUE
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spill pallet ramp is made of polyethylene and is blue. It has a 650-pound load capacity. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii): OSHA 29 CFR 1910.120(j)1(vii): OSHA 29 CFR 1910.22(a)2, this spill pallet ramp is designed for use with BRADY SPC brand. It measures 70 inch length x 33 inch width x 21 inch height.
Technical Specs
Item Spill Pallet Ramp
Compatible Spill Containment Height 21 in
For Use With Mfr. Model Number SC-DP2, SC-DP4
Length 70 in
Material Polyethylene
Recycled Content (%) No Recycled Content
Width 33 in
Colour Blue
For Use With Brand BRADY SPC
Height 21 in
Load Capacity 650 lb
Product Type Spill Pallet Ramp
Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$532.28
/ EACH