!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAINSUIT, FR, UNISEX, 5XL/CHEST 73 IN/WAIST 58 IN/INSEAM 33.5 IN, YLW, POLY/PVC

RAINSUIT, FR, UNISEX, 5XL/CHEST 73 IN/WAIST 58 IN/INSEAM 33.5 IN, YLW, POLY/PVC

TINGLEY

RAINSUIT, FR, UNISEX, 5XL/CHEST 73 IN/WAIST 58 IN/INSEAM 33.5 IN, YLW, POLY/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAINSUIT, FR, UNISEX, 5XL/CHEST 73 IN/WAIST 58 IN/INSEAM 33.5 IN, YLW, POLY/PVC

RAINSUIT, FR, UNISEX, 5XL/CHEST 73 IN/WAIST 58 IN/INSEAM 33.5 IN, YLW, POLY/PVC

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGS56307-5XL
  • Mfr. Model # S56307-5X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Product Details

This yellow, unisex rainsuit is flame-resistant and includes a detachable hood, snap fly-front overalls, and a 33-inch long jacket. It is 0.27 millimetres thick with a seam-sealed design, and made of polyester with a PVC lining to resist acids and oils. This size XXXXX-large rainsuit fits a 73-inch chest, 58-inch waist, and has an inseam length of 33.5 inches. The fabric weight is eight ounces.

Technical Specs

  • ItemFlame-Resistant Rainsuit
  • Fabric Weight8 oz/sq yd
  • Hood StyleDetachable
  • Includes HoodYes
  • Includes SuspendersYes
  • Jacket Closure TypeSnap Closure
  • MaterialPolyester
  • Minimum Waist Size60 in
  • Rainwear Primary MaterialPolyester
  • Seam StyleSealed
  • StandardsASTM D6413
  • Ankle ClosureSnap
  • GenderUnisex
  • Colour Yellow
  • Features 3-Piece Suit Includes Jacket, Detachable Hood and Overalls, 90 Degrees Sleeve-To-Body Angle Full Cut Shoulder For Freedom Of Movement, Storm Fly Front Jacket Seals Out Wind, Rain and Contaminants, Self-Material Collar Resists Contamination, Detachable Hood, Take-Up Snaps On Sleeves and Ankle Cuffs For Adjustable FitSnap Fly Front Overalls, Thicker Outside Coating For Better Abrasion Resistance, Lighter Interior Coating Protects Fabric From Chemical Contamination, Mildew Resistant, 100% Waterproof Therm-O-Rad Sealed Seams For Chemical Splash Protection, Flame Resistant, Self-Extinguishing with Flameout and Afterglow Less Than Or Equal To 2 Seconds After Removal Of Ignition Source and Char Length Less Than 6 in
  • Includes Jacket, Detachable Hood and Overalls
  • Includes Hood Drawstrings Yes
  • Inseam 33 1/2 in
  • Jacket Length 33 in
  • Maximum Waist Size 62 in
  • Passes ASTM F6413 Flame Test D6413
  • Rainwear Style 3-Piece Suit, Flame Resistant
  • Size 5XL
  • Thickness 0.27 mm
  • Garment Type Rainwear
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list